Repair/Replacement Part, Size 6, 540A, Contactor, 480VAC Coil

Item #: 1603764

Cat #: CR305HH004BD1H

UPC: 783164484113

Call for price
Company wide:
0 in stock
Documents & Guides
Repair/Replacement Part, Size 6, 540 Amp, Contactor, 480 Volt AC Coil, 400 Horse Power Rated, 3-Pole, 3-Phase

Overview

Repair/Replacement Part, Size 6, 540 Amp, Contactor, 480 Volt AC Coil, 400 Horse Power Rated, 3-Pole, 3-Phase

GE’s magnetic contactor is designed for use on today’s modern equipment. Especially suitable for handling the switching of resistance heating and capacitor circuit loads, their compact size also fits the needs of the panel building industry. In addition, they may be used for controlling ac motors where overload protection is provided separately.Easy disassembly for maintenance and inspection of contacts. Auxiliary contacts with vertical contact surfaces enclosed to prevent accumulation of dust and dirt. Attractive, modern squared-off design enclosure. 

Also known as: 783164484113, CR305HH004BD1H, ABBCR305HH004BD1H

Specifications

Poles: 3
Size: 6
Horsepower: 400
Type: Contactor, Repair Part
Family / Style: CR305
Amps: 540
Volts AC: 600
Volts AC Control: 480
Poles: 3
Horsepower: 400
Family / Style: CR305
Volts AC: 600
Size: 6
Type: Contactor, Repair Part
Amps: 540
Volts AC Control: 480