Auxiliary Contact, 400A, 3P, CR193, Replacement Part

Item #: 1603698

Cat #: 55C679809G6RP

UPC: 783175360888

Call for price
Company wide:
0 in stock
Documents & Guides
Auxiliary Contact, 400A, 3P, CR193, Replacement Part

Overview

Auxiliary Contact, 400A, 3P, CR193, Replacement Part
Also known as: 783175360888, 55C679809G6RP, ABB55C679809G6RP

Specifications

Poles: 3
Type: Auxliary Contact, Contactor
Amps: 400
Mounting: Device
Family / Style: 55C
Poles: 3
Amps: 400
Family / Style: 55C
Type: Auxliary Contact, Contactor
Mounting: Device