Fuse, Meduim Voltage, R-Rated, 5kV, 200A, Bolted, Limitamp

Item #: 1603672

Cat #: 55A212942P9RB

UPC: 783175107131

Call for price
Company wide:
0 in stock
Documents & Guides
Fuse, Meduim Voltage, R-Rated, 5 kV, 200 Amp, Bolted, Limitamp

Overview

Fuse, Meduim Voltage, R-Rated, 5 kV, 200 Amp, Bolted, Limitamp
Also known as: 783175107131, 55A212942P9RB, ABB55A212942P9RB

Specifications

Amps: 200
Size: 9R
Class: R
Mounting: Cartridge
Family / Style: CR194
Volt Amps: 5kVA
Amps: 200
Class: R
Family / Style: CR194
Size: 9R
Mounting: Cartridge
Volt Amps: 5kVA