Fuse, Medium Voltage, R-Rated, 4.8kV, 390A, Bolted, Limitamp

Item #: 1603666

Cat #: 55A212942P18RB

UPC: 783175107087

Call for price
Company wide:
0 in stock
Documents & Guides
Fuse, Medium Voltage, R-Rated, 4.8 kV, 390 Amp, Bolted, Limitamp

Overview

Fuse, Medium Voltage, R-Rated, 4.8 kV, 390 Amp, Bolted, Limitamp

General Electric 5kV (5.5kV) 390A R-rated medium-voltage current-limiting Limitamp starter fuse. It features a 2-barrel bolt-in design used for motor circuit protection and industrial switchgear.

Also known as: 783175107087, 55A212942P18RB, ABB55A212942P18RB

Specifications

Type: Meduim Voltage, Fuse, R-Rated
Volts AC: 4.800kV
Amps: 390
Type: Meduim Voltage, Fuse, R-Rated
Amps: 390
Volts AC: 4.800kV