Fuse, Medium Voltage, R-Rated, 5kV, 230A, Bolted, Limitamp

Item #: 1603664

Cat #: 55A212942P12RB

UPC: 783175107070

Call for price
Company wide:
0 in stock
Documents & Guides
Fuse, Medium Voltage, R-Rated, 5 kV, 230 Amp, Bolted, Limitamp

Overview

Fuse, Medium Voltage, R-Rated, 5 kV, 230 Amp, Bolted, Limitamp

To protect the motor branch circuit against the damaging effects of short circuits, current-limiting power fuses are used in Limitamp control. They interrupt all overcurrents of magnitude greater than intended for contactor interruption. On full fault, these fuses start limiting current within the first 1/4 cycle and interrupt within the first 1/2 cycle. Because they are fast acting, these fuses are easily coordinated with system protective relaying to give selectivity in short-circuit protection.

Also known as: 783175107070, 55A212942P12RB, ABB55A212942P12RB

Specifications

Type: Meduim Voltage, Fuse, R-Rated
Amps: 230
Type: Meduim Voltage, Fuse, R-Rated
Amps: 230