
Starter, Combination, Transformer Kit, 250VA, 240-480x120, NEMA 4
Item #: 1603653
Cat #: CR308XT404A
UPC: 783166390467
Call for price
Company wide:
0
in stock
Documents & Guides
Starter, Combination, Transformer Kit, 250 VA, 220-230-240/440-460-480 x 110-115-120, NEMA Size 4
Overview
Starter, Combination, Transformer Kit, 250 VA, 220-230-240/440-460-480 x 110-115-120, NEMA Size 4
Also known as: 783166390467, CR308XT404A, ABBCR308XT404A
Specifications
| Type: | Combination, Stater, Transformer Kit |
| Family / Style: | CR308 |
| Volt Amps: | 250 |
| Secondary Voltage: | 110/115/120 |
| Primary Voltage: | 220/230/240x440/460/480 |
| Type: | Combination, Stater, Transformer Kit |
| Volt Amps: | 250 |
| Primary Voltage: | 220/230/240x440/460/480 |
| Family / Style: | CR308 |
| Secondary Voltage: | 110/115/120 |