Transformer, Motor Control, 100VA, 240 x 480 - 120 Volt

Item #: 1603634

Cat #: 302A3600YDP3

UPC: 783175103843

Company wide:
0 in stock
Documents & Guides
Transformer, Motor Control, 100VA, 240 x 480 - 120 Volt

Overview

Transformer, Motor Control, 100VA, 240 x 480 - 120 Volt
Also known as: 783175103843, 302A3600YDP3, ABB302A3600YDP3

Specifications

Type: Industrial Control, Transformer
Volt Amps: 100
Secondary Voltage: 120
Primary Voltage: 240/480
Type: Industrial Control, Transformer
Secondary Voltage: 120
Volt Amps: 100
Primary Voltage: 240/480