Transformer, Motor Control, 60VA, 240 x 480 - 120 Volt

Item #: 1603630

Cat #: 302A3600YDP201

UPC: 783175103423

Company wide:
0 in stock
Documents & Guides
Transformer, Motor Control, 60VA, 240 x 480 - 120 Volt

Overview

Transformer, Motor Control, 60VA, 240 x 480 - 120 Volt
Also known as: 783175103423, 302A3600YDP201, ABB302A3600YDP201

Specifications

Volt Amps: 60
Mounting: Device
Phase: 1
Secondary Voltage: 120
Volt Amps: 60
Phase: 1
Mounting: Device
Secondary Voltage: 120