Motor Control Center, 8000 Line, Filler Kit, 30" High

Item #: 1603548

Cat #: 204B4145AMG5

UPC: 783175095803

Company wide:
0 in stock
Documents & Guides
Motor Control Center, 8000 Line, Filler Kit, 30 Inch High

Overview

Motor Control Center, 8000 Line, Filler Kit, 30 Inch High
Also known as: 783175095803, 204B4145AMG5, ABB204B4145AMG5

Specifications

Type: MCC, Filler Kit
Height: 30 in
Type: MCC, Filler Kit
Height: 30 in