Motor Control Center, 8000 Line, Filler Kit, 18" High

Item #: 1603544

Cat #: 204B4145AMG3

UPC: 783175095780

Company wide:
0 in stock
Documents & Guides
Motor Control Center, 8000 Line, Filler Kit, 18 Inch High

Overview

Motor Control Center, 8000 Line, Filler Kit, 18 Inch High
Also known as: 783175095780, 204B4145AMG3, ABB204B4145AMG3

Specifications

Type: MCC, Filler Kit
Height: 18 in
Type: MCC, Filler Kit
Height: 18 in