Motor Control Center, 8000 Line, Filler Kit, 12" High

Item #: 1603542

Cat #: 204B4145AMG2

UPC: 783175095773

Company wide:
0 in stock
Documents & Guides
Motor Control Center, 8000 Line, Filler Kit, 12 Inch High

Overview

Motor Control Center, 8000 Line, Filler Kit, 12 Inch High
Also known as: 783175095773, 204B4145AMG2, ABB204B4145AMG2

Specifications

Height: 12 in
Type: MCC, Filler Kit
Height: 12 in
Type: MCC, Filler Kit