Motor Control Center, 8000 Line, Filler Kit, 6" High

Item #: 1603540

Cat #: 204B4145AMG1

UPC: 783175095766

Company wide:
0 in stock
Documents & Guides
Motor Control Center, 8000 Line, Filler Kit, 6 Inch High

Overview

Motor Control Center, 8000 Line, Filler Kit, 6 Inch High
Also known as: 783175095766, 204B4145AMG1, ABB204B4145AMG1

Specifications

Mounting: Panel
Type: MCC, Filler Kit
Height: 6 in
Mounting: Panel
Height: 6 in
Type: MCC, Filler Kit