Motor Control Center, Renewal Part, Fused Disconnect, 60A, Feeder

Item #: 1603486

Cat #: 204B4053G27

UPC: 783175093106

Company wide:
0 in stock
Documents & Guides
Motor Control Center, Renewal Part, Fused Disconnect, 60 Amp, Feeder, NEMA Size 2, Type R Fuse Clips

Overview

Motor Control Center, Renewal Part, Fused Disconnect, 60 Amp, Feeder, NEMA Size 2, Type R Fuse Clips
Also known as: 783175093106, 204B4053G27, ABB204B4053G27

Specifications

Mounting: Panel
Type: Fused Disconnect, MCC
Class: R
Amps: 60
Size: 2
Mounting: Panel
Class: R
Size: 2
Type: Fused Disconnect, MCC
Amps: 60