Motor Control Center, Renewal Part, Fused Disconnect, 30A, Feeder

Item #: 1603480

Cat #: 204B4053G10

UPC: 783175092925

Company wide:
0 in stock
Documents & Guides
Motor Control Center, Renewal Part, Fused Disconnect, 30 Amp, Feeder, NEMA Size 1, Type R Fuse Clips

Overview

Motor Control Center, Renewal Part, Fused Disconnect, 30 Amp, Feeder, NEMA Size 1, Type R Fuse Clips
Also known as: 783175092925, 204B4053G10, ABB204B4053G10

Specifications

Mounting: Panel
Type: Fused Disconnect, MCC
Size: 1
Amps: 30
Class: R
Mounting: Panel
Size: 1
Class: R
Type: Fused Disconnect, MCC
Amps: 30