Contactor, Vacuum, 400A, 7200 Primary Volts, 115VDC Coil, No Latch

Item #: 1603316

Cat #: CR193D110L003020R

UPC: 783175240142

Call for price
Company wide:
0 in stock
Documents & Guides
Contactor, Vacuum, 400 Amp, 7200 Primary Volts, 115 Volt DC Coil, No Latch, 3 Normally Open, 2 Normally Closed, Auxiliary Contacts

Overview

Contactor, Vacuum, 400 Amp, 7200 Primary Volts, 115 Volt DC Coil, No Latch, 3 Normally Open, 2 Normally Closed, Auxiliary Contacts
Also known as: 783175240142, CR193D110L003020R, ABBCR193D110L00302

Specifications

Phase: 3
Volts DC Control: 115
Type: Contactor, Vacuum
Amps: 400
Poles: 8
Mounting: Surface
Volts AC: 7.200kV
Family / Style: CR193
Phase: 3
Type: Contactor, Vacuum
Poles: 8
Volts AC: 7.200kV
Volts DC Control: 115
Amps: 400
Mounting: Surface
Family / Style: CR193