SIZE 3 FVNR 40HP 100A SEL C/B

Item #: 1603252

Cat #: MA3U1NN2H050A

UPC: 783175305193

Company wide:
0 in stock
Documents & Guides
General Electric Motor Controls. Units. Size 3 Fvnr 40Hp 100A Sel C/B

Overview

General Electric Motor Controls. Units. Size 3 Fvnr 40Hp 100A Sel C/B
Also known as: 783175305193, MA3U1NN2H050A, ABBMA3U1NN2H050A

Specifications

No Specifications Available