Fuse Adapter Kit, 100A, 600VAC, 250VDC, Type R

Item #: 1603180

Cat #: TPBRK36A

UPC: 783164161069

Company wide:
0 in stock
Documents & Guides
R Fuse Adapter Kit for 100 Amp, 600 Volt AC, 250Volt DC, Premium Duty, Type QMR, QMW

Overview

R Fuse Adapter Kit for 100 Amp, 600 Volt AC, 250Volt DC, Premium Duty, Type QMR, QMW
Also known as: 783164161069, TPBRK36A, ABBTPBRK36A

Specifications

Volts DC: 250
Mounting: Device
Amps: 100
Class: R
Volts AC: 600
Volts DC: 250
Amps: 100
Volts AC: 600
Mounting: Device
Class: R