Fuse Adapter Kit, 60A, 600VAC, Type R

Item #: 1603178

Cat #: TPBRK26A

UPC: 783164161007

Company wide:
0 in stock
Documents & Guides
R Fuse Adapter Kit for 60 Amp, 600 Volt AC, Premium Duty, Type QMR, QMW

Overview

R Fuse Adapter Kit for 60 Amp, 600 Volt AC, Premium Duty, Type QMR, QMW
Also known as: 783164161007, TPBRK26A, ABBTPBRK26A

Specifications

Mounting: Device
Amps: 30
Class: R
Volts AC: 600
Mounting: Device
Class: R
Amps: 30
Volts AC: 600