Fuse Adapter Kit, 30A, 600VAC, Type R

Item #: 1603176

Cat #: TPBRK16A

UPC: 783164160987

Company wide:
0 in stock
Documents & Guides
R Fuse Adapter Kit for 30 Amp, 600 Volt AC, Premium Duty, Type QMR, QMW

Overview

R Fuse Adapter Kit for 30 Amp, 600 Volt AC, Premium Duty, Type QMR, QMW
Also known as: 783164160987, TPBRK16A, ABBTPBRK16A

Specifications

Mounting: Device
Amps: 30
Class: R
Volts AC: 600
Mounting: Device
Class: R
Amps: 30
Volts AC: 600