Breaker, Molded Case, Mounting Module, 6P, 600A, 600VAC, Dual/Twin Branch Mounting

Item #: 1603022

Cat #: AMC6GB

UPC: 783164239386

$ 8209.85 EA
Company wide:
0 in stock
Documents & Guides
Mounting Hardware Single Breaker Plug-In Spectra™, 6-Pole, 600Amp, 600 Volt AC, Dual/Twin Branch Mounting

Overview

Mounting Hardware Single Breaker Plug-In Spectra™, 6-Pole, 600Amp, 600 Volt AC, Dual/Twin Branch Mounting

AMC6GB direct replacement mounting hardware module for General Electric Spectra Series APN plug-in style panel boards, rated for 600 Amp 600V max, Copper, Dual/Twin Branch mounting style, suitable for use with SGDA,SGHA,SGLA,SGPA,SGHB,SGHH,SGLB,SGLL,SGPB,SGPP circuit breaker frames, complete with all associated hardware and screws

Also known as: 783164239386, AMC6GB, ABBAMC6GB

Specifications

Amps: 600
Poles: 6
Volts AC: 600
Type: Breaker Mounting Kit
Amps: 600
Volts AC: 600
Poles: 6
Type: Breaker Mounting Kit