Panel Board, Spectra Series, 200A, 600VAC, 3P, Fused Switch

Item #: 1602815

Cat #: ADS36200HD

UPC: 783164214048

Company wide:
0 in stock
Documents & Guides
Panel Board, Spectra Series, 200 Amp, 600 Volt AC, 3-Pole, Fused Switch

Overview

Panel Board, Spectra Series, 200 Amp, 600 Volt AC, 3-Pole, Fused Switch
Also known as: 783164214048, ADS36200HD, ABBADS36200HD

Specifications

Amps: 200
Type: Switch, Panel Board
Poles: 3
Volts AC: 600
Amps: 200
Poles: 3
Type: Switch, Panel Board
Volts AC: 600