100A SWITCH(3P 600V DOUBLE H/J/K/R)

Item #: 1602789

Cat #: ADS36100HD

UPC: 783164001488

Company wide:
0 in stock
Documents & Guides
Fusible Disconnects. Spectra Panelboard Sw Unit. 1A Switch(3P,6V,Double H/J/K/R).

Overview

Fusible Disconnects. Spectra Panelboard Sw Unit. 1A Switch(3P,6V,Double H/J/K/R).
Also known as: 783164001488, ADS36100HD, ABBADS36100HD

Specifications

Type: Switch, Panel Board
Poles: 3
Amps: 100
Volts AC: 600
Type: Switch, Panel Board
Amps: 100
Poles: 3
Volts AC: 600