Panel Board, Spectra Series, 100A, 240VAC, 3P, Fused Switch

Item #: 1602715

Cat #: ADS32100HD

UPC: 783164001358

Company wide:
0 in stock
Documents & Guides
Panel Board, Spectra Series, 100 Amp, 240 Volt AC, 3-Pole, Fused Switch

Overview

Panel Board, Spectra Series, 100 Amp, 240 Volt AC, 3-Pole, Fused Switch
Also known as: 783164001358, ADS32100HD, ABBADS32100HD

Specifications

Type: Switch, Panel Board
Poles: 3
Amps: 100
Volts AC: 240
Type: Switch, Panel Board
Amps: 100
Poles: 3
Volts AC: 240