Breaker, Molded Case, 100A, 480VAC, Mounting Kit, Spectra Load Lug

Item #: 1602356

Cat #: AMCB4EYFP

UPC: 783175336104

$ 1295.56 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, Mounting Kit, with Straps, 15 - 100 Amp, 480 Volt AC, Spectra Load Lug Kits, for TEY

Overview

Breaker, Molded Case, Mounting Kit, with Straps, 15 - 100 Amp, 480 Volt AC, Spectra Load Lug Kits, for TEY
Also known as: 783175336104, AMCB4EYFP, ABBAMCB4EYFP

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps Range: 15 - 100
Mounting: Panel
Volts AC: 480
Poles: 3
Amps Range: 15 - 100