Panel Board Enclosure, 55.5" x 20" x 5.81", NEMA 3R

Item #: 1602234

Cat #: AB553

UPC: 783164000863

$ 4544.32 EA
Company wide:
0 in stock
Documents & Guides
Panelboard Enclosure, Galvanized Steel, 55.5 Inch x 20 Inch x 5.81 Inch, NEMA 3R, For 52.5 Inch - 55.5 Inch Panels.

Overview

Panelboard Enclosure, Galvanized Steel, 55.5 Inch x 20 Inch x 5.81 Inch, NEMA 3R, For 52.5 Inch - 55.5 Inch Panels.
Also known as: 783164000863, AB553, ABBAB553

Specifications

Family / Style: A Series
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Family / Style: A Series
IP/NEMA Rating: NEMA 3R
Mounting: Surface