Panel Board Enclosure, 76.5" x 30" x 7.81"

Item #: 1602198

Cat #: AB76BDW

UPC: 783175223893

$ 1317.24 EA
Company wide:
0 in stock
Documents & Guides
Panelboard Enclosure, Galvanized Steel, 76.5 Inch x 30 Inch x 7.81 Inch, NEMA 1, For 67.5 Inch - 76.5 Inch Panels

Overview

Panelboard Enclosure, Galvanized Steel, 76.5 Inch x 30 Inch x 7.81 Inch, NEMA 1, For 67.5 Inch - 76.5 Inch Panels
Also known as: 783175223893, AB76BDW, ABBAB76BDW

Specifications

Family / Style: A Series
Mounting: Surface
IP/NEMA Rating: NEMA 1
Family / Style: A Series
IP/NEMA Rating: NEMA 1
Mounting: Surface