Breaker, Main, 400A, 3P, 600VAC, 25kAIC, Spectra RMS, 4X Bus Space

Item #: 1602042

Cat #: EZSGHA36AT0400

UPC: 783175953677

Call for price
Company wide:
0 in stock
Documents & Guides
Breaker, Main, Horizontal Plug-In Mount, 400 Amp, 3-Pole, 600 Volt AC, 25 kAIC, Spectra RMS, 4X Bus Space

Overview

Breaker, Main, Horizontal Plug-In Mount, 400 Amp, 3-Pole, 600 Volt AC, 25 kAIC, Spectra RMS, 4X Bus Space
Also known as: 783175953677, EZSGHA36AT0400, ABBEZSGHA36AT0400

Specifications

Poles: 3
Amps: 400
Volts AC: 600
Interrupt Rating AC: 25 kA
Poles: 3
Volts AC: 600
Amps: 400
Interrupt Rating AC: 25 kA