75.00KVA 3P CU

Item #: 1601836

Cat #: 9T10C1004G31

UPC: 783173907825

$ 29646.92 EA
Company wide:
0 in stock
Documents & Guides
75.00KVA 3P CU 480(+2 -4 2.60%) 208Y/12

Overview

75.00KVA 3P CU 480(+2 -4 2.60%) 208Y/12
Also known as: 783173907825, 9T10C1004G31, ABB9T10C1004G31

Specifications

Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 75kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 75kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta