Transformer, Dry Type, NEMA 2, 30KV, 480 Delta - 208Y/120, 80C Rise

Item #: 1601806

Cat #: 9T10C1002G61

UPC: 783173907726

$ 20752.26 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, NEMA 2, 30 KV, 480 Delta - 208Y/120 Volt AC, 80C Rise, UX73C Frame Size

Overview

Transformer, Dry Type, NEMA 2, 30 KV, 480 Delta - 208Y/120 Volt AC, 80C Rise, UX73C Frame Size
Also known as: 783173907726, 9T10C1002G61, ABB9T10C1002G61

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 3kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 3kVA