Transformer, Dry Type, NEMA 2, 30KV, 480 Delta - 208Y/120, 115C Rise

Item #: 1601802

Cat #: 9T10C1002G31

UPC: 783173907719

$ 16929.53 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, NEMA 2, 30 KV, 480 Delta - 208Y/120 Volt AC, 115C Rise, Copper Winding

Overview

Transformer, Dry Type, NEMA 2, 30 KV, 480 Delta - 208Y/120 Volt AC, 115C Rise, Copper Winding
Also known as: 783173907719, 9T10C1002G31, ABB9T10C1002G31

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 3kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 3kVA