Transformer, Dry Type, Type QL, 30KV, 480 Delta - 208Y/120, 150C Rise

Item #: 1601794

Cat #: 9T10C1002

UPC: 783173907689

$ 15390.66 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, Type QL, 30 KV, 480 Delta Primary - 208Y/120 Volt AC Secondary, 150C Rise

Overview

Transformer, Dry Type, Type QL, 30 KV, 480 Delta Primary - 208Y/120 Volt AC Secondary, 150C Rise

GE Type QL transformers meet DOE 2016 efficiency standards. They are available with aluminum or copper windings and utilize a UL recognized 220 degree centrigrade insulation system.-Quiet Performance-Outwardfacing mounting feet-Lug kit included-Ground bar kit included-Core and coil assemblies are mounted on rubber isolation pads to reduce noise-Bolted coil terminations-Single-piece front/back is easily removable for service-NEMA 2 drip-proof enclosure is standard weathershield kits are available for conversion to NEMA 3R outdoor configuration-Qualified to the seismic requirements of IEEE-693-2005 and IBC-2012 and CBC 2013- Copper or aluminum windings-Copper ground strap-Robust packaging with top and side protection protects against shipping damage-Accessible mounting flanges with front/back slotted mounting holes make installation easier-100 percentage factory tested for shorts and coil integrity, current and loss, voltage, impedance and noise.-Clear, comprehensive documentation and labeling 10C1002

Also known as: 783173907689, 9T10C1002, ABB9T10C1002

Specifications

Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 30kVA
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Primary Voltage: 480
Volt Amps: 30kVA