Mini Service Center, 30KVA, 480-120/208Y, 24 Spaces, 90A Main Breaker, 100A Secondary Breaker

Item #: 1601772

Cat #: 9T17A0013

UPC: 783173900321

$ 43551.13 EA
Company wide:
0 in stock
Documents & Guides
Mini Service Center, 30 KVA, 480 Delta Primary - 120/208Y Volt Ac, Secondary, 24 Spaces, 90 Amp Main Breaker, 100 Amp Secondary Breaker, 3-Phase

Overview

Mini Service Center, 30 KVA, 480 Delta Primary - 120/208Y Volt Ac, Secondary, 24 Spaces, 90 Amp Main Breaker, 100 Amp Secondary Breaker, 3-Phase

This easily installed and serviceable unit incorporates a Type QMS transformer (single-phase) or a Type QL transformer (three-phase), a primary main circuit breaker, a secondary main circuit breaker, and a load-center-design breaker panel. Since these components don’t have to be installed and interconnected separately, the contractor or user can reduce installation time and costs. Because of the single-unit concept, only one, handy Servicenter™ needs to be mounted.

Also known as: 783173900321, 9T17A0013, ABB9T17A0013

Specifications

Spaces: 24
Phase: 3
Amps: 100, 90
Material: Aluminum
Type: Mini Power Center
Secondary Voltage: 120/208Y
Volt Amps: 30kVA
Primary Voltage: 480 Delta
Spaces: 24
Amps: 100, 90
Type: Mini Power Center
Volt Amps: 30kVA
Phase: 3
Material: Aluminum
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta