Transformer, Weather Shield Kit, Painted Steel, Frame UX71A/C

Item #: 1601762

Cat #: 9T18Y1071G06

UPC: 783164708622

$ 433.92 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Weather Shield Kit, Painted Steel, Frame UX71A/C

Overview

Transformer, Weather Shield Kit, Painted Steel, Frame UX71A/C
Also known as: 783164708622, 9T18Y1071G06, ABB9T18Y1071G06

Specifications

Material: Painted Steel
Type: Transformer, Weather Shield Kit
Family / Style: 9T18
Mounting: Transformer
IP/NEMA Rating: NEMA 3R
Material: Painted Steel
Family / Style: 9T18
IP/NEMA Rating: NEMA 3R
Type: Transformer, Weather Shield Kit
Mounting: Transformer