GTU Conversion Kit, KC (800A), 400A, LSIGDA, Ammeter, RELT

Item #: 1601749

Cat #: AIKC8C3F0409B

UPC: 783175778881

Call for price
Company wide:
0 in stock
Documents & Guides
GE AIKC8C3F0409B KC(800A)3W40

Overview

GE AIKC8C3F0409B KC(800A)3W40
Also known as: 783175778881, AIKC8C3F0409B, ABBAIKC8C3F0409B

Specifications

No Specifications Available