Transformer, Dry Type, 112.5KVA, 480D Primary, 208Y/120 Secondary

Item #: 1601734

Cat #: 9T11A1005G03

UPC: 783173902158

$ 32625.98 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 112.5 KVA, 480D Primary, 208Y/120 Volt AC Secondary, NEMA 2, Aluminum Winding, 150.0 C Rise

Overview

Transformer, Dry Type, 112.5 KVA, 480D Primary, 208Y/120 Volt AC Secondary, NEMA 2, Aluminum Winding, 150.0 C Rise
Also known as: 783173902158, 9T11A1005G03, ABB9T11A1005G03

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 112.500kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 112.500kVA