Transformer, Dry Type, 75KVA, 480D Primary, 208Y/120 Secondary, NEMA 2

Item #: 1601730

Cat #: 9T11A1004G03

UPC: 783173902134

$ 26850.37 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 75 KVA, 480D Primary, 208Y/120 Volt AC Secondary, NEMA 2, Aluminum Winding, 150.0 C Rise

Overview

Transformer, Dry Type, 75 KVA, 480D Primary, 208Y/120 Volt AC Secondary, NEMA 2, Aluminum Winding, 150.0 C Rise
Also known as: 783173902134, 9T11A1004G03, ABB9T11A1004G03

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 75kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 75kVA