GTU Conversion Kit, KC (1600A), 1600A, LSIG, Ammeter, RELT

Item #: 1601727

Cat #: AIKC1C3F1605B

UPC: 783175778553

Call for price
Company wide:
0 in stock
Documents & Guides
GE AIKC1C3F1605B KC(1600A)-3W

Overview

GE AIKC1C3F1605B KC(1600A)-3W
Also known as: 783175778553, AIKC1C3F1605B, ABBAIKC1C3F1605B

Specifications

No Specifications Available