GTU Conversion Kit, KC (1600A), 1600A, LSI, Ammeter, RELT

Item #: 1601725

Cat #: AIKC1C3F1604B

UPC: 783175778522

Call for price
Company wide:
0 in stock
Documents & Guides
GE AIKC1C3F1604B KC(1600A)-3W

Overview

GE AIKC1C3F1604B KC(1600A)-3W
Also known as: 783175778522, AIKC1C3F1604B, ABBAIKC1C3F1604B

Specifications

No Specifications Available