45.00KVA 3P AL

Item #: 1601724

Cat #: 9T11A1003G03

UPC: 783173902103

$ 18658.47 EA
Company wide:
0 in stock
Documents & Guides
45.00KVA 3P AL 480(+2 -4 2.40%) 208Y/12

Overview

45.00KVA 3P AL 480(+2 -4 2.40%) 208Y/12
Also known as: 783173902103, 9T11A1003G03, ABB9T11A1003G03

Specifications

Type: Dry Type Transformer
Volt Amps: 45kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 45kVA
Primary Voltage: 480 Delta