GTU Conversion Kit, KC (1600A), 800A, LSIGDA, Ammeter, RELT

Item #: 1601723

Cat #: AIKC1C3F0809B

UPC: 783175778492

Call for price
Company wide:
0 in stock
Documents & Guides
GE AIKC1C3F0809B KC(1600A)3W8

Overview

GE AIKC1C3F0809B KC(1600A)3W8
Also known as: 783175778492, AIKC1C3F0809B, ABBAIKC1C3F0809B

Specifications

No Specifications Available