
GTU Conversion Kit, KC (1600A), 800A, LSIG, Ammeter, RELT
Item #: 1601721
Cat #: AIKC1C3F0805B
UPC: 783175778461
Call for price
Company wide:
0
in stock
Documents & Guides
GE AIKC1C3F0805B KC(1600A)-3W
Overview
GE AIKC1C3F0805B KC(1600A)-3W
Also known as: 783175778461, AIKC1C3F0805B, ABBAIKC1C3F0805B
Specifications
No Specifications Available