GTU Conversion Kit, KB, 225A, LSI, Ammeter, RELT

Item #: 1601695

Cat #: AIKBXC3F0204B

UPC: 783175778133

Call for price
Company wide:
0 in stock
Documents & Guides
GE AIKBXC3F0204B LB(SL ST)-3W

Overview

GE AIKBXC3F0204B LB(SL ST)-3W
Also known as: 783175778133, AIKBXC3F0204B, ABBAIKBXC3F0204B

Specifications

No Specifications Available