GTU Conversion Kit, KB Metal, 600A, LSIGDA, Ammeter, RELT

Item #: 1601661

Cat #: AIKBMC4F0609B

UPC: 783175777808

Call for price
Company wide:
0 in stock
Documents & Guides
GE AIKBMC4F0609B KB(METAL)-4W

Overview

GE AIKBMC4F0609B KB(METAL)-4W
Also known as: 783175777808, AIKBMC4F0609B, ABBAIKBMC4F0609B

Specifications

No Specifications Available