
GTU Conversion Kit, KC (800A), 400A, LSIGDA, Ammeter
Item #: 1601386
Cat #: AIKC8C3F0409A
UPC: 783175778874
Call for price
Company wide:
0
in stock
Documents & Guides
GE AIKC8C3F0409A KC(800A)-3W
Overview
GE AIKC8C3F0409A KC(800A)-3W
Also known as: 783175778874, AIKC8C3F0409A, ABBAIKC8C3F0409A
Specifications
No Specifications Available