
GTU Conversion Kit, KC (800A), 150A, LSIG, Ammeter
Item #: 1601378
Cat #: AIKC8C3F0105A
UPC: 783175778751
Call for price
Company wide:
0
in stock
Documents & Guides
GE AIKC8C3F0105A KC(800A)-3W
Overview
GE AIKC8C3F0105A KC(800A)-3W
Also known as: 783175778751, AIKC8C3F0105A, ABBAIKC8C3F0105A
Specifications
No Specifications Available