
GTU Conversion Kit, KC (800A), 150A, LSI, Ammeter
Item #: 1601376
Cat #: AIKC8C3F0104A
UPC: 783175778720
Call for price
Company wide:
0
in stock
Documents & Guides
GE AIKC8C3F0104A KC(800A)-3W
Overview
GE AIKC8C3F0104A KC(800A)-3W
Also known as: 783175778720, AIKC8C3F0104A, ABBAIKC8C3F0104A
Specifications
No Specifications Available