GTU Conversion Kit, KC (1600A), 1600A, LSIGDA, Ammeter

Item #: 1601374

Cat #: AIKC1C4F1609A

UPC: 783175778690

Call for price
Company wide:
0 in stock
Documents & Guides
GE AIKC1C4F1609A KC(1600A)-4W

Overview

GE AIKC1C4F1609A KC(1600A)-4W
Also known as: 783175778690, AIKC1C4F1609A, ABBAIKC1C4F1609A

Specifications

No Specifications Available