
GTU Conversion Kit, KC (1600A), 800A, LSIGDA, Ammeter
Item #: 1601370
Cat #: AIKC1C4F0809A
UPC: 783175778638
Call for price
Company wide:
0
in stock
Documents & Guides
GE AIKC1C4F0809A KC(1600A)-4W
Overview
GE AIKC1C4F0809A KC(1600A)-4W
Also known as: 783175778638, AIKC1C4F0809A, ABBAIKC1C4F0809A
Specifications
No Specifications Available