
GTU Conversion Kit, KC (1600A), 800A, LSIG, Ammeter
Item #: 1601368
Cat #: AIKC1C4F0805A
UPC: 783175778607
Call for price
Company wide:
0
in stock
Documents & Guides
GE AIKC1C4F0805A KC(1600A)-4W
Overview
GE AIKC1C4F0805A KC(1600A)-4W
Also known as: 783175778607, AIKC1C4F0805A, ABBAIKC1C4F0805A
Specifications
No Specifications Available