
GTU Conversion Kit, KC (1600A), 800A, LSIGDA, Ammeter
Item #: 1601360
Cat #: AIKC1C3F0809A
UPC: 783175778485
Call for price
Company wide:
0
in stock
Documents & Guides
GE AIKC1C3F0809A KC(1600A)-3W
Overview
GE AIKC1C3F0809A KC(1600A)-3W
Also known as: 783175778485, AIKC1C3F0809A, ABBAIKC1C3F0809A
Specifications
No Specifications Available